Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
BRE Reset Timer Series Information
| Manufacturer Part Number | BRE6A6 |
|---|---|
| Manufacturer | Eagle Signal |
| Product Series | BRE Reset Timer |
| Family Series | Eagle Signal Timers, BRE Reset Timer Series |
| Description | ELECTRONIC RESET TIMER, SURFACE MTG., 120VAC, 150 SECS. |
| Voltage | 120 VAC |
| Nominal Voltage | 120 VAC |
| Mounting | Surface |
| Number of Digits | Analog |
| Maximum Time Preset | 150 s |
| Time Format | Seconds |
| Display Type | Dial |
| Termination | Screw |
| Timing Activation | While Powered |
| Output | (2) SPDT Relay |
| Status Indicator | No |
| Approvals | cUL, UL |
| Net Weight | 0.51 lbs |
| Gross Weight | 0.62 lbs |