Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
HP20 Daito Fuses, HP Series, FUSE
MFG Item Number
HP20

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

HP20 Daito Fuses, HP Series, FUSE

MFG Item Number
HP20
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Fuses, HP Series
Item #
HP20
FUSE

HP Series Information

  • 0.32 ~ 15 Amps
  • 250 Volts AC/DC
  • General Purpose Alarm Fuse
  • Plug‑In Type
  • cURus Approved
The Daito HP series alarm fuses are commonly used in NC machine tools, power supplies, instrumentation and control systems, medical and communications equipment. When used with the proper fuse socket an open circuit will enable an alarm circuit. It's plug‑in style makes for simple and safe fuse replacement.

  • Open fuse indication window
  • PCB, DIN or Panel Mount with Proper Fuse Holder
  • RoHS Compliant


Specifications

Specifications
Manufacturer Part Number HP20
Manufacturer Daito
Product Series HP
Family Series Daito Fuses, HP Series
Description FUSE
Fuse Type Japanese
Current Rating 2 A
AC Voltage 250 VAC
DC Voltage 250 VDC
Characteristic General Purpose
Interrupt Rating 1.5 kA @ 250 V
Trip Indicator No
Alarm Contacts No
Package Type Plug-In
Depth 11 mm
Body Length 1.19 "
Length 1.19 "
Width 8 mm
Approvals cURus, PSE
Comments Fuse has window for viewing trip status. Alarm contact is in the matching fuse holder.
Net Weight 0.005 lbs
Gross Weight 0.005 lbs