Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BRE8A6 Eagle Signal Timers, BRE Reset Timer Series, Electronic Reset Timer, Surface
BRE8A6 Eagle Signal Timers, BRE Reset Timer Series, Electronic Reset Timer, Surface
Description
Timers, BRE Reset Timer Series
Electronic Reset Timer, Surface
BRE Reset Timer Series Information
Specifications
Specifications
| Manufacturer Part Number |
BRE8A6 |
| Manufacturer |
Eagle Signal |
| Product Series |
BRE Reset Timer |
| Family Series |
Eagle Signal Timers, BRE Reset Timer Series |
| Description |
Electronic Reset Timer, Surface Mtg., 120VAC, 10 Min. |
| Voltage |
120 VAC |
| Nominal Voltage |
120 VAC |
| Mounting |
Surface |
| Number of Digits |
Analog |
| Maximum Time Preset |
10 Min |
| Time Format |
Minutes |
| Display Type |
Dial |
| Termination |
Screw |
| Timing Activation |
While Powered |
| Output |
(2) SPDT Relay |
| Status Indicator |
No |
| Approvals |
cUL, UL |
| Net Weight |
0.505 lbs |
| Gross Weight |
0.62 lbs |
BRE8A6
Eagle Signal Timers, BRE Reset Timer Series