Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 960512-01 |
|---|---|
| Manufacturer | Control Techniques |
| Family Series | Control Techniques Motors |
| Description | BRAKE RELAY MODULE, 24V, 1 CONTACT, 6 AMP, DIN RAIL MOUNTING (EN, EPSILON, MDS TO CBMS, CBMF) |
| Accessory Type | Brake Kit |
| Motor Type | Servo |
| Approvals | CE, cURus, cULus |
| Net Weight | 0.07 lbs |
| Gross Weight | 0.14 lbs |