Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
UM-HEATSINK-F3 Control Techniques Drives, M600-800 Frame 3 Heatsink
MFG Item Number
1220-2752-01
UM-HEATSINK-F3 Control Techniques Drives, M600-800 Frame 3 Heatsink
MFG Item Number
1220-2752-01
Item Number
UM-HEATSINK-F3
Description
M600-800 Frame 3 Heatsink
Specifications
Specifications
| Manufacturer |
Control Techniques |
| Family Series |
Control Techniques Drives |
| Manufacturer Part Number |
1220-2752-01 |
| Description |
M600-800 Frame 3 Heatsink Mount DB Resistor |
| Accessory Type |
Frame |
| Protection Rating |
IP65 |
| Approvals |
CE, CSA, UL |
| Net Weight |
0.27 lbs |
| Gross Weight |
0.44 lbs |
UM-HEATSINK-F3
Control Techniques Drives