Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Remke Industries Cable Entries
BRM32AA-N
Remke Industries Cable Entries
Dome Cap Standard Cable Gland,
MFG Item Number
BRM32AA-N
This item cannot be canceled or returned
Description
Dome Cap Standard Cable Gland,
Specifications
Specifications
| Manufacturer Part Number |
BRM32AA-N |
| Manufacturer |
Remke Industries |
| Family Series |
Remke Industries Cable Entries |
| Description |
Dome Cap Standard Cable Gland, nickel plated brass, M32, cable range .51 - .72 with locknut and |
| Hub Size |
M32 |
| Angle |
Straight |
| Cable Diameter Range |
0.51-0.72 " |
| Type |
Bushing Grip with Strain Relief |
| Composition |
Metallic |
| Material |
Nickel Plated Brass |
| Hazardous Location |
No |
| Protection Rating |
IP68 |
| Comments |
Fully Assembled Cable Gland with Locknut |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
BRM32AA-N
Remke Industries Cable Entries