Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BRY26W75 Bryant Electric Plugs & Receptacles, WATERTIGHT PLG,NEMA L15-20P,20A/250V,3PH
BRY26W75 Bryant Electric Plugs & Receptacles, WATERTIGHT PLG,NEMA L15-20P,20A/250V,3PH
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
WATERTIGHT PLG,NEMA L15-20P,20A/250V,3PH
Specifications
Specifications
| Manufacturer Part Number |
BRY26W75 |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Plugs & Receptacles |
| Description |
Watertight Devices, Locking Devices, Elastomeric, Male Plug, 20A 3-Phase 250V AC, 3-Pole 4-Wire Grounding, L15-20P, Screw Terminal, Yellow, Water/Dust-Tight Housing |
| Current Rating |
20 A |
| Number of Poles |
3 |
| Number of Wires |
4 |
| Voltage |
250 VAC |
| Body Type |
Straight |
| Connection Type |
Plug |
| NEMA Configuration |
L15-20P |
| Color |
Yellow |
| Watertight |
Yes |
| Isolated Ground |
No |
| Illuminated |
No |
| Approvals |
CSA, UL |
| Net Weight |
0.305 lbs |
| Gross Weight |
0.6 lbs |
BRY26W75
Bryant Electric Plugs & Receptacles