Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DIC0-1C33 WEG Electric Relays, Contactor, Sur Blk Diode 12-600VDC
MFG Item Number
DIC0-1C33
DIC0-1C33 WEG Electric Relays, Contactor, Sur Blk Diode 12-600VDC
MFG Item Number
DIC0-1C33
Description
Contactor, Sur Blk Diode 12-600VDC
Specifications
Specifications
| Manufacturer |
WEG Electric |
| Family Series |
WEG Electric Relays |
| Manufacturer Part Number |
DIC0-1C33 |
| Description |
Contactor, Sur Blk Diode 12-600VDC |
| Type |
Surge Suppressor |
| Coil Voltage |
12-600 V |
| Contacts |
Screw |
| Net Weight |
0.024 lbs |
| Gross Weight |
0.024 lbs |
DIC0-1C33
WEG Electric Relays