Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BRY5469NC Bryant Electric Plugs & Receptacles, CONN, IND GRD, 20A 250V, 6-20R, B/W
MFG Item Number
BRY5469NC
BRY5469NC Bryant Electric Plugs & Receptacles, CONN, IND GRD, 20A 250V, 6-20R, B/W
MFG Item Number
BRY5469NC
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
CONN, IND GRD, 20A 250V, 6-20R, B/W
Specifications
Specifications
| Manufacturer Part Number |
BRY5469NC |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Plugs & Receptacles |
| Description |
Straight Blade Devices, Female Connector Body, Heavy Duty, Industrial/Commercial Grade, Straight, 20A 250V, 2-Pole 3- Wire Grounding, 6-20R, Black and White, Single Pack |
| Current Rating |
20 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
250 VAC |
| Body Type |
Straight |
| Connection Type |
Connector |
| NEMA Configuration |
6-20R |
| Color |
Black, White |
| Watertight |
No |
| Isolated Ground |
No |
| Illuminated |
No |
| Approvals |
CSA, UL |
| Net Weight |
0.13 lbs |
| Gross Weight |
0.25 lbs |
BRY5469NC
Bryant Electric Plugs & Receptacles