Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FSL4NC Bryant Electric Plugs & Receptacles, LKG CONN, 30A 3PH 120/208V 400HZ, FSL4R
FSL4NC Bryant Electric Plugs & Receptacles, LKG CONN, 30A 3PH 120/208V 400HZ, FSL4R
Description
Plugs & Receptacles, Series
LKG CONN, 30A 3PH 120/208V 400HZ, FSL4R
Specifications
Specifications
| Manufacturer Part Number |
FSL4NC |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Plugs & Receptacles |
| Description |
Locking Devices, Industrial, Female Connector Body, 30A 3-Phase Wye 120/208V AC, 400Hz, 4-Pole 5-Wire Grounding, FSL4R, ScrewTerminal, Black and White. |
| Current Rating |
30 A |
| Number of Poles |
4 |
| Number of Wires |
5 |
| Phase |
3Y |
| Body Type |
Straight |
| Connection Type |
Connector |
| Watertight |
No |
| Isolated Ground |
No |
| Color |
Black, White |
| Approvals |
CSA, UL |
| Net Weight |
0.36 lbs |
| Gross Weight |
0.5 lbs |
FSL4NC
Bryant Electric Plugs & Receptacles