Series Information
| Manufacturer Part Number | BS10 |
|---|---|
| Manufacturer | Burndy |
| Family Series | Burndy Terminals |
| Description | BUTT SPLICE, 12-10, TPCU |
| Terminal Type | Butt Connector |
| Wire Size Range | 12-10 AWG |
| Insulated | Insulated |
| Insulation Material | Vinyl (PVC) |
| Color | Yellow |
| Material | Copper |
| Plating Material | Tin |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0.0004 lbs |