Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Turck Connectors, Eurofast Series
BS8181-0
Turck Connectors, Eurofast Series
Connector; M12 eurofast; Male
Description
Connectors, EuroFast Series
Connector; M12 eurofast; Male
EuroFast Series Information
- Low Profile Junction Boxes, 8‑Port
- Threaded M12 Connection
- Available with or without LEDs
- Dual Input/Output per Port
Specifications
Specifications
| Manufacturer Part Number |
U0885-25 |
| Manufacturer |
Turck |
| Product Series |
EuroFast |
| Family Series |
Turck Connectors, Eurofast Series |
| Description |
Connector; M12 eurofast; Male Straight; 8 Wire; Screw Terminals; PG 9; Black |
| Connector Class |
Micro (M12) |
| Gender |
Male with Male Threads |
| Number of Pins |
8 |
| Connection |
M12 x 1.00 |
| Protection Rating |
IP67 |
| Angle |
Straight |
| Cable Diameter Range |
6-8 mm |
| AC Voltage |
30 VAC |
| DC Voltage |
75 VDC |
| Current Rating |
2 A |
| Contact Type |
Screw Terminal |
| Operating Temperature |
-40-85 °C |
| Body Material |
Nylon |
| Material |
Nickel-Plated Brass |
| Net Weight |
0.045 lbs |
| Gross Weight |
0.05 lbs |
BS8181-0
Turck Connectors, Eurofast Series