Series Information
| Manufacturer Part Number | U2-30822 |
|---|---|
| Manufacturer | Turck |
| Family Series | Turck Connectors |
| Description | Cordset |
| Connector Class | Micro (M12) |
| Gender | Male |
| Number of Poles | 4 |
| Number of Pins | 4 |
| Connection | M12 x 1.00 |
| Protection Rating | IP67 |
| Angle | Straight |
| Cable Diameter Range | 8-10 mm |
| Number of Cables | 1 |
| AC Voltage | 600 VAC |
| DC Voltage | 600 VDC |
| Current Rating | 12 A |
| Contact Type | Solder Cup |
| Operating Temperature | -40-85 °C |
| Body Material | Nylon, Polyamide |
| Net Weight | 0.05 lbs |
| Gross Weight | 0.055 lbs |