BSM50GP120
Infineon Transistors, 34mm Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
BSM50GP120 Infineon Transistors, 34mm Series, CIM, 50A, 1200V, BRIDGE/INVERTER/BRK
MFG Item Number
BSM50GP120

BSM50GP120 Infineon Transistors, 34mm Series, CIM, 50A, 1200V, BRIDGE/INVERTER/BRK

MFG Item Number
BSM50GP120
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Transistors, 34mm Series
Item #
BSM50GP120
CIM, 50A, 1200V, BRIDGE/INVERTER/BRK

34mm Series Information

  • 15~100 A Ic
  • 600 or 1200 Vces
  • RohS Compliant
  • Brake Chopper
Flexibility, optimal electrical performance, and high reliability ‑ these are the key factors for successful inverter design. The 34 mm package is the right choice for your design. Our well known 34 mm standard IGBT module is available in various configurations like single switch, half bridge, chopper and diode modules. Besides the IGBT chip technologies for low switching losses, saturation voltage and high switching frequency, the 34mm modules are also available with the state‑of‑the‑art IGBT4 Trench with Field Stop.

Specifications

Specifications
Manufacturer Part Number BSM50GP120
Manufacturer Infineon
Product Series 34mm
Family Series Infineon Transistors, 34mm Series
Description CIM, 50A, 1200V, BRIDGE/INVERTER/BRK
Ic 50 A
Vces 1,200 V
Brake Yes
Current Sensing Resistor No
Height 0.81 "
Width 4.8 "
Depth 2.44 "
Net Weight 0.665 lbs
Gross Weight 0.675 lbs