BSM50GP60
Infineon Transistors, 34mm Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BSM50GP60 Infineon Transistors, 34mm Series, CIM, 50A, 600V, BRIDGE/INVERTER/BRK

MFG Item Number
BSM50GP60

BSM50GP60 Infineon Transistors, 34mm Series, CIM, 50A, 600V, BRIDGE/INVERTER/BRK

MFG Item Number
BSM50GP60
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transistors, 34mm Series
Item #
BSM50GP60
CIM, 50A, 600V, BRIDGE/INVERTER/BRK

34mm Series Information

  • 15~100 A Ic
  • 600 or 1200 Vces
  • RohS Compliant
  • Brake Chopper
Flexibility, optimal electrical performance, and high reliability ‑ these are the key factors for successful inverter design. The 34 mm package is the right choice for your design. Our well known 34 mm standard IGBT module is available in various configurations like single switch, half bridge, chopper and diode modules. Besides the IGBT chip technologies for low switching losses, saturation voltage and high switching frequency, the 34mm modules are also available with the state‑of‑the‑art IGBT4 Trench with Field Stop.

Specifications

Specifications
Manufacturer Part Number BSM50GP60
Manufacturer Infineon
Product Series 34mm
Family Series Infineon Transistors, 34mm Series
Description CIM, 50A, 600V, BRIDGE/INVERTER/BRK
Ic 50 A
Vces 600 V
Brake Yes
Current Sensing Resistor No
Height 0.81 "
Width 4.23 "
Depth 1.77 "
Net Weight 0.445 lbs
Gross Weight 0.445 lbs