Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BTCGC250SS Burndy Grounding, Cable Tray Ground Clamp

MFG Item Number
BTCGC250SS

BTCGC250SS Burndy Grounding, Cable Tray Ground Clamp

MFG Item Number
BTCGC250SS
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Grounding, Series
Item #
BTCGC250SS
Cable Tray Ground Clamp

Series Information

Specifications

Specifications
Manufacturer Part Number BTCGC250SS
Manufacturer Burndy
Family Series Burndy Grounding
Description Cable Tray Ground Clamp
Conductor Size 250 kcmil - 6 AWG
Material Aluminum
For Use With Cable Tray
Mounting Clamp
Approvals cULus
Net Weight 0.27 lbs
Gross Weight 0.27 lbs