Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | BTCGC4SS |
|---|---|
| Manufacturer | Burndy |
| Family Series | Burndy Grounding |
| Description | Cable Tray Ground Clamp |
| Conductor Size | 14 - 4 AWG |
| Material | Aluminum |
| For Use With | Cable Tray |
| Mounting | Clamp |
| Approvals | cULus |
| Net Weight | 0.08 lbs |
| Gross Weight | 0.08 lbs |