Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BULF18P Burndy Terminals, 22-18 F/I V/I 157 Bullet
BULF18P Burndy Terminals, 22-18 F/I V/I 157 Bullet
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
BULF18P |
| Manufacturer |
Burndy |
| Family Series |
Burndy Terminals |
| Description |
22-18 F/I V/I 157 Bullet |
| Terminal Type |
Disconnect - Female |
| Wire Size Range |
22-18 AWG |
| Insulated |
Insulated |
| Insulation Material |
Vinyl |
| Color |
Red |
| Comments |
Bullet Style |
| Net Weight |
0 lbs |
| Gross Weight |
0.0001 lbs |