Series Information
| Manufacturer Part Number | BULM14P |
|---|---|
| Manufacturer | Burndy |
| Family Series | Burndy Terminals |
| Description | 16-14 V/I 157 Bullet MQC |
| Terminal Type | Disconnect - Male |
| Wire Size Range | 16-14 AWG |
| Insulated | Insulated |
| Insulation Material | Vinyl |
| Color | Blue |
| Comments | Bullet Style |
| Net Weight | 0 lbs |
| Gross Weight | 0.0001 lbs |