Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
BVA Series Information
| Manufacturer Part Number | BVA1511/110VAC/10CPS |
|---|---|
| Manufacturer | Trumeter |
| Product Series | BVA |
| Family Series | Trumeter Counters, BVA Series |
| Description | 5D Elemech Prst Ctr MRst 110VAC 10CPS |
| Nominal Voltage | 120 VAC |
| Voltage | 110 VAC |
| Color | White Text on Black Background |
| Digit Height (in) | 0.195 " |
| Maximum Count | 99,999 |
| Reset | Manual |
| Mounting | Surface Mount |
| Predetermining Type | Electromechanical |
| Comments | 10 Counts per Second |
| Net Weight | 0.27 lbs |
| Gross Weight | 0.38 lbs |