Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer | Yaskawa |
|---|---|
| Family Series | Yaskawa Drives |
| Manufacturer Part Number | JVOP-180 |
| Description | Keypad, LCD Digital, Standard On A1000, Remote For V1000 |
| Accessory Type | Display, Operator Panel |
| Protection Rating | IP00 |
| Net Weight | 0.14 lbs |
| Gross Weight | 0.51 lbs |