Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BWHS-9D Eaton's B-Line series Fasteners, Self-Drilling Sheet Metal Screw,
MFG Item Number
78101104925
BWHS-9D Eaton's B-Line series Fasteners, Self-Drilling Sheet Metal Screw,
MFG Item Number
78101104925
This item cannot be canceled or returned
Description
Self-Drilling Sheet Metal Screw,
Specifications
Specifications
| Manufacturer Part Number |
78101104925 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Fasteners |
| Description |
Self-Drilling Sheet Metal Screw, #8 x 1/2in. |
| Screw Type |
Tek |
| Bit Type |
Phillips |
| Size |
8-18 x 9/16 |
| Bit Size |
#8 |
| Screw Head Type |
Pan Head |
| Point Type |
Drill Point |
| Finish |
Zinc |
| Net Weight |
0 lbs |
| Gross Weight |
0.045 lbs |
BWHS-9D
Eaton's B-Line series Fasteners