Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
68307B Halex Fittings, Reducing Washer, 1in.x3/4in.
MFG Item Number
68307B

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

68307B Halex Fittings, Reducing Washer, 1in.x3/4in.

MFG Item Number
68307B
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
68307B
Reducing Washer, 1in.x3/4in.

Series Information

Specifications

Specifications
Manufacturer Part Number 68307B
Manufacturer Halex
Family Series Halex Fittings
Description Reducing Washer, 1in.x3/4in.
Trade Size 1-0.75 "
Material Steel
Hazardous Location No
Net Weight 0.015 lbs
Gross Weight 0.015 lbs
Alternatives
344
344
Eaton's Crouse-Hinds series Fittings