Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BX4-CA
PROTECTIVE COVER, CA4 AND CAT4 AUX
This item cannot be canceled or returned
Description
PROTECTIVE COVER, CA4 AND CAT4 AUX
Specifications
Specifications
| Family Series |
ABB Contactors |
| Manufacturer |
ABB |
| Manufacturer Part Number |
BX4-CA |
| Description |
Sealable and transparent protective covers BX4 and non-removable BX4-CA to protect the devices against accidental contact. |
| Type |
Cover |
| Net Weight |
0.0312 lbs |
| Gross Weight |
0.11 lbs |