BYD100-DDT
Autonics Photoelectric Sensors, BYD Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
BYD100-DDT Autonics Photoelectric Sensors, BYD Series, Sensor, Photo, Diffuse Reflective,
MFG Item Number
BYD100-DDT

BYD100-DDT Autonics Photoelectric Sensors, BYD Series, Sensor, Photo, Diffuse Reflective,

MFG Item Number
BYD100-DDT
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, BYD Series
Item #
BYD100-DDT
Sensor, Photo, Diffuse Reflective,

BYD Series Information

  • Photoelectric Sensor
  • Composition: Non‑Metallic
  • Connection Type: Cable
  • Power Type: DC
  • Convergent Reflective, Diffuse Reflective, or Through‑Beam Type
Small photoelectric sensors with cable connection. Useful in industrial and commercial settings, especially where space is limited. Available in multiple types for various needs.


Specifications

Specifications
Manufacturer Part Number BYD100-DDT
Manufacturer Autonics
Product Series BYD
Family Series Autonics Photoelectric Sensors, BYD Series
Description Sensor, Photo, Diffuse Reflective, Light On, 100mm Sensing, NPN Output, 12-24 VDC
Power Type DC
Beam Type Infrared
Max Range 3.94 "
Voltage 10.8-26.4 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type Cable
Operating Mode Light On
Output Type NPN
Max Load Current 0.05 A
Composition Non-Metallic
Protection Rating IP50
Approvals CE
Net Weight 0.22 lbs
Gross Weight 0.22 lbs