VP50
Flir Displays Electrical Testers, VP50 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VP50

Flir Displays Electrical Testers, VP50 Series

VP50

Flir Displays Electrical Testers, VP50 Series
FLIR Vibrating NCV Detector and
MFG Item Number
VP50
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Testers, VP50 Series
Item #
VP50
FLIR Vibrating NCV Detector and

VP50 Series Information

FLIR's VP50 is a CAT IV‑rated non‑contact voltage detector designed specifically for ruggedness and durability out in the field.
The VP50 reliably detects voltage with a low‑profile tip that can get the sensor closer to electrical sources. Able to detect as far as 5 cm away, the VP50 has both vibrating and LED indication for quick diagnostics.

Features
  • 3m drop tested with a limited lifetime warranty
  • Anti‑roll case with double molded slip resistant grip
  • Powerful LED flashlight for visibility in tight spaces
  • Max 1000 VAC detection range


Videos

Specifications

Specifications
Manufacturer Part Number VP50
Manufacturer Flir Displays
Product Series VP50
Family Series Flir Displays Electrical Testers, VP50 Series
Description FLIR Vibrating NCV Detector and Built-in Flashlight
Temperature Measurement No
Frequency 50 Hz, 60 Hz
Backlight No
Features Flashlight, Pocket Clip, Vibration
Max Voltage 1,000 VAC
Non-Contact Voltage AC 90-1,000 VAC
Polarity No
Approvals CE, CSA, UL
Comments CAT IV 1000V, High Sensitivity Mode
Net Weight 0.44 lbs
Gross Weight 0.44 lbs