BYD3M-TDT
Autonics Photoelectric Sensors, BYD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BYD3M-TDT Autonics Photoelectric Sensors, BYD Series, Sensor, Photo, Through Beam, Dark

MFG Item Number
BYD3M-TDT

BYD3M-TDT Autonics Photoelectric Sensors, BYD Series, Sensor, Photo, Through Beam, Dark

MFG Item Number
BYD3M-TDT
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, BYD Series
Item #
BYD3M-TDT
Sensor, Photo, Through Beam, Dark

BYD Series Information

  • Photoelectric Sensor
  • Composition: Non‑Metallic
  • Connection Type: Cable
  • Power Type: DC
  • Convergent Reflective, Diffuse Reflective, or Through‑Beam Type
Small photoelectric sensors with cable connection. Useful in industrial and commercial settings, especially where space is limited. Available in multiple types for various needs.


Specifications

Specifications
Manufacturer Part Number BYD3M-TDT
Manufacturer Autonics
Product Series BYD
Family Series Autonics Photoelectric Sensors, BYD Series
Description Sensor, Photo, Through Beam, Dark On, NPN Output, 12-24 VDC
Power Type DC
Beam Type Infrared
Max Range 9.84 '
Voltage 12-24 VDC
Nominal Voltage 12 VDC, 24 VDC
Output Type NPN
Operating Mode Dark On, Light On
Connection Type Cable
Max Load Current 0.03 A
Package Style Cubic
Composition Non-Metallic
Protection Rating IP64
Approvals CE
Net Weight 0.085 lbs
Gross Weight 0.275 lbs