Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1SNK906310R0000 ABB Wire & Cable, Jumper Bar, 10-Pole, JB6-10
MFG Item Number
1SNK906310R0000
1SNK906310R0000 ABB Wire & Cable, Jumper Bar, 10-Pole, JB6-10
MFG Item Number
1SNK906310R0000
Description
Jumper Bar, 10-Pole, JB6-10
Specifications
Specifications
| Manufacturer Part Number |
1SNK906310R0000 |
| Manufacturer |
ABB |
| Family Series |
ABB Wire & Cable |
| Description |
Jumper Bar, 10-Pole, JB6-10 |
| Type |
Feed Through |
| Number of Poles |
10 |
| Net Weight |
0.0163 lbs |
| Gross Weight |
0.0163 lbs |
1SNK906310R0000
ABB Wire & Cable