Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
C0202 Wiegmann Wireway, N1 CONNECTOR HS/S WW 2X2 CRBN STL-GRAY
MFG Item Number
C0202

C0202 Wiegmann Wireway, N1 CONNECTOR HS/S WW 2X2 CRBN STL-GRAY

MFG Item Number
C0202
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
C0202
N1 CONNECTOR HS/S WW 2X2 CRBN STL-GRAY

Series Information

Specifications

Specifications
Manufacturer Part Number C0202
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Description N1 Connector Hinged-Cover/Screw-Cover Wireway 2X2 Carbon Steel - Gray
Cover Design Hinge Cover
Composition Steel
Style Box Connector
Nominal Height 2 "
Nominal Width 2 "
NEMA Rating NEMA 1
Approvals cULus
Net Weight 6 lbs
Gross Weight 0.25 lbs
Alternatives
CWJO2
CWJO2
Hammond Manufacturing Wireway, CWJ Series