Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C1010

Wiegmann Wireway

C1010

Wiegmann Wireway
N1 CONNECTOR HS/S WW 10X10 CS-GRAY
MFG Item Number
C1010
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
C1010
N1 CONNECTOR HS/S WW 10X10 CS-GRAY

Series Information

Specifications

Specifications
Manufacturer Part Number C1010
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Description N1 Connector Hinged-Cover/Screw-Cover Wireway 10X10 Carbon Steel - Gray
Cover Design Hinge Cover
Composition Steel
Style Box Connector
Nominal Height 10 "
Nominal Width 10 "
NEMA Rating NEMA 1
Approvals cULus
Net Weight 18 lbs
Gross Weight 0.95 lbs
Alternatives
CWJO10
CWJO10
Hammond Manufacturing Wireway, CWJ Series