Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C11LH1
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
C11LH1 |
| Manufacturer |
Burndy |
| Family Series |
Burndy Grounding |
| Description |
GRD CL RIGID 1/2-1in. |
| Number of Conductors |
1 |
| Conductor Size |
10 AWG - 6 AWG |
| Material |
Bronze |
| For Use With |
Cable |
| Mounting |
Direct on Pipe |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.37 lbs |