Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C1212

Wiegmann Wireway

C1212

Wiegmann Wireway
N1 CONNECTOR HS/S WW 12X12 CS-GRAY
MFG Item Number
C1212
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
C1212
N1 CONNECTOR HS/S WW 12X12 CS-GRAY

Series Information

Specifications

Specifications
Manufacturer Part Number C1212
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Description N1 Connector Hinged-Cover/Screw-Cover Wireway 12X12 Carbon Steel - Gray
Cover Design Hinge Cover
Composition Steel
Style Box Connector
Nominal Height 12 "
Nominal Width 12 "
NEMA Rating NEMA 1
Approvals cULus
Net Weight 8 lbs
Gross Weight 1.6 lbs
Alternatives
CWJO12
CWJO12
Hammond Manufacturing Wireway, CWJ Series