Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C129A501G01 ABB Power T&D Miscellaneous, 10 POLE TEST SWITCH, PANEL MOUNT
MFG Item Number
C129A501G01
C129A501G01 ABB Power T&D Miscellaneous, 10 POLE TEST SWITCH, PANEL MOUNT
MFG Item Number
C129A501G01
Description
10 POLE TEST SWITCH, PANEL MOUNT
Specifications
Specifications
| Manufacturer |
ABB Electrification |
| Family Series |
ABB Power T&D Miscellaneous |
| Manufacturer Part Number |
C129A501G01 |
| Description |
10 POLE TEST SWITCH, PANEL MOUNT |
| Net Weight |
1.415 lbs |
| Gross Weight |
1.7 lbs |
C129A501G01
ABB Power T&D Miscellaneous