Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C129A539G01 ABB Power T&D Miscellaneous, Switch, FT1
MFG Item Number
C129A539G01
C129A539G01 ABB Power T&D Miscellaneous, Switch, FT1
MFG Item Number
C129A539G01
Specifications
Specifications
| Manufacturer |
ABB Electrification |
| Family Series |
ABB Power T&D Miscellaneous |
| Manufacturer Part Number |
C129A539G01 |
| Description |
Switch, FT1 |
| Net Weight |
1.425 lbs |
| Gross Weight |
1.72 lbs |
C129A539G01
ABB Power T&D Miscellaneous