Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Powerex SCRs, C180 Series
C180M
Powerex SCRs, C180 Series
This item cannot be canceled or returned
Description
- 150 Amps
- 200~1600 Volts
- TO‑93
Typical applications of the C180 series include power supplies, battery chargers and motor controllers.
Specifications
Specifications
| Manufacturer Part Number |
C180M |
| Manufacturer |
Powerex |
| Product Series |
C180 |
| Family Series |
Powerex SCRs, C180 Series |
| Description |
SCR, TO-93, 600V, 150A |
| Package Style |
TO-93 |
| Vdrm (Volts) |
600 V |
| Vrrm |
600 V |
| Idrm Peak (mA) |
0.02 mA |
| Irrm Peak (mA) |
0.02 mA |
| It (rms) |
235 A |
| It (avg) |
150 A |
| Itsm Amps |
3,500 A |
| Vtm (Volts) |
2.85 V |
| dv/dt (V/microseconds) |
200 |
| Igt |
150 mA |
| Vgt (Volts) |
3 V |
| Mounting Force |
250-300 lbf-inches |
| Stud Size |
3/4-16 UNF-2A |
| Length |
7.36 " |
| Net Weight |
0.4982 lbs |
| Gross Weight |
0.67 lbs |
C180M
Powerex SCRs, C180 Series