Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Stahlin Enclosures, Control Disconnect Series
C2016
Stahlin Enclosures, Control Disconnect Series
Disconnect and Circuit Breaker Encl.
This item cannot be canceled or returned
Description
Enclosures, Control Disconnect Series
Disconnect and Circuit Breaker Encl.
Control Disconnect Series Information
Specifications
Specifications
| Manufacturer Part Number |
C2016 |
| Manufacturer |
Stahlin |
| Product Series |
Control Disconnect |
| Family Series |
Stahlin Enclosures, Control Disconnect Series |
| Description |
Disconnect and Circuit Breaker Encl. |
| Material |
Fiberglass |
| Composition |
Non-Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
Disconnect Handle |
| Panel Included |
No |
| NEMA Rating |
NEMA 1, NEMA 12, NEMA 3, NEMA 3R, NEMA 4X |
| Nominal Height |
20 " |
| Nominal Width |
16 " |
| Nominal Depth |
9 " |
| Approvals |
CSA, UL |
| Net Weight |
23 lbs |
| Gross Weight |
23 lbs |
C2016
Stahlin Enclosures, Control Disconnect Series