C Series Information
| Manufacturer Part Number | C2016A4 |
|---|---|
| Manufacturer | Carlon, a T & B Brand |
| Product Series | C |
| Family Series | Carlon, a T & B Brand Enclosures, C Series |
| Description | Circuit Safe Noryl JIC Enclosure Assembly with Medium Hinged Opaque Cover, Internal Dimensions Length 17.25 Inches, Width 13.25 Inches, Depth 6.28, External Dimensions Length 20.50 Inches, Width 16.50 Inches, Depth 8.36 Inches |
| Material | Noryl |
| Composition | Non-Metallic |
| Number of Doors | 1 |
| Cover Design | Hinged |
| Window/Clear Cover | No |
| Latching Mechanism | Screws |
| Panel Included | No |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 3, NEMA 3SX, NEMA 3X, NEMA 4, NEMA 4X |
| Nominal Height | 20 " |
| Nominal Width | 16 " |
| Nominal Depth | 8 " |
| Approvals | CSA, cUL, UL |
| Net Weight | 17.17 lbs |
| Gross Weight | 16.88 lbs |