Series Information
| Manufacturer Part Number | C201873 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | DIN D0 Fuse-link Neozed gG Size D02 400VAC 250VDC 63A Color code Copper Packaging quantity 50 |
| Fuse Type | Bottle Type D0 (Neozed) |
| Net Weight | 0.03 lbs |
| Gross Weight | 0.026 lbs |