Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C206A Marathon Electric Motors, Motor

MFG Item Number
215TTFW14024

C206A Marathon Electric Motors, Motor

MFG Item Number
215TTFW14024
Item Number
C206A
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
C206A
Motor

Series Information

Specifications

Specifications
Manufacturer Part Number 215TTFW14024
Manufacturer Marathon Electric
Family Series Marathon Electric Motors
Description Motor 3/60/50/208-230/460#190/380
Type General Purpose
Horsepower 10 hp
Kilowatts 7.5 kW
Speed 3,525 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 215TC
AC Voltage 230 V
Nominal Voltage 240 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Round
Current Rating 12.0 A, 24.0 A
Service Factor 1.15
Composition Rolled Steel
Net Weight 189 lbs
Gross Weight 189 lbs
Alternatives
215TTFWD16010
215TTFWD16010
Marathon Electric Motors
G140690.00
G140690.00
Leeson Motors