Series Information
| Manufacturer Part Number | 215TTFW14024 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | Motor 3/60/50/208-230/460#190/380 |
| Type | General Purpose |
| Horsepower | 10 hp |
| Kilowatts | 7.5 kW |
| Speed | 3,525 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 215TC |
| AC Voltage | 230 V |
| Nominal Voltage | 240 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Round |
| Current Rating | 12.0 A, 24.0 A |
| Service Factor | 1.15 |
| Composition | Rolled Steel |
| Net Weight | 189 lbs |
| Gross Weight | 189 lbs |