Series Information
| Manufacturer Part Number | G140690.00 |
|---|---|
| Manufacturer | Leeson |
| Family Series | Leeson Motors |
| Description | Motor, 10HP, 230/460V, 3465RPM TEFC General Purpose |
| Type | General Purpose |
| Horsepower | 10 hp |
| Speed | 3,525 RPM |
| RPM | 3,525 RPM |
| Phase | 3 |
| Frequency | 50 Hz |
| NEMA Frame | 215TC |
| AC Voltage | 208 VAC, 230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | C-Face |
| Current Rating | 11 A, 12 A, 22 A, 27-24 A |
| Service Factor | 1.15 |
| Composition | Steel |
| Net Weight | 112 lbs |
| Gross Weight | 112 lbs |