Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C218709 Mersen Fuses, Cylindrical fuse-link gG 8x32 IEC

MFG Item Number
C218709

C218709 Mersen Fuses, Cylindrical fuse-link gG 8x32 IEC

MFG Item Number
C218709
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, Series
Item #
C218709
Cylindrical fuse-link gG 8x32 IEC

Series Information

Specifications

Specifications
Manufacturer Part Number C218709
Manufacturer Mersen
Family Series Mersen Fuses
Description Cylindrical fuse-link gG Size 8x32 IEC 400VAC 1A
Fuse Type IEC Ferrule Type
Net Weight 0.01 lbs
Gross Weight 0.01 lbs