Series Information
| Manufacturer Part Number | X305000 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuseblocks & Holders |
| Description | The innovative and comprehensive Modulostar range of Mersen fuse-holders. Modular fuse-holders are finger-safe under IEC standards to an IP20 grade of protection, including fuse changing with the flick of a finger. Modular fuse-holders are available |
| Fuse Type | IEC Ferrule Type |
| Net Weight | 0.125 lbs |
| Gross Weight | 0.13 lbs |