C22 Series Information
| Manufacturer Part Number | C22-D-G-K11 |
|---|---|
| Manufacturer | Eaton |
| Product Series | C22 |
| Family Series | Eaton Switches, C22 Series |
| Description | Eaton, 22.5 mm RQM Compact Pushbutton,Green,Plastic Actuator,Silver bezel,1NO - 1NC,IP 67, IP69K,Non-Illuminated,Flush mounting,NEMA 4X, 13,5,000,000 operations,Momentary,22.5 mm,Flush Pushbutton,C22 Series |
| Illuminated | No |
| Contacts | 1NO, 1NC |
| Bezel | Plastic Round |
| Operator Color | Green |
| Protection Rating | IP67, IP69K |
| NEMA Rating | NEMA 13, NEMA 4X |
| Net Weight | 0.045 lbs |
| Gross Weight | 0.055 lbs |