Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C25043-18D Eaton's Crouse-Hinds series Miscellaneous, Cap & Chain Cover,Size 18,
MFG Item Number
C25043-18D
C25043-18D Eaton's Crouse-Hinds series Miscellaneous, Cap & Chain Cover,Size 18,
MFG Item Number
C25043-18D
This item cannot be canceled or returned
Description
Cap & Chain Cover,Size 18,
Specifications
Specifications
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Miscellaneous |
| Manufacturer Part Number |
C25043-18D |
| Description |
Cap & Chain Cover,Size 18, Use With 3100,3101,3102 Receptacle |
| Net Weight |
0.035 lbs |
| Gross Weight |
0.04 lbs |
C25043-18D
Eaton's Crouse-Hinds series Miscellaneous