Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASIUSLKG5 ASI-Automation Systems Interconnect Terminal Blocks, DIN Rail Mount Ground Terminal
MFG Item Number
ASIUSLKG5
ASIUSLKG5 ASI-Automation Systems Interconnect Terminal Blocks, DIN Rail Mount Ground Terminal
MFG Item Number
ASIUSLKG5
Description
DIN Rail Mount Ground Terminal
Specifications
Specifications
| Manufacturer Part Number |
ASIUSLKG5 |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Terminal Blocks |
| Description |
DIN Rail Mount Ground Terminal Block, 26-10AWG |
| Type |
Grounding Block |
| Number of Circuits |
1 |
| Spacing |
6 mm |
| Wire Size Range |
10 AWG |
| Color |
Green, Yellow |
| Wire Entry Position |
Side |
| Mounting |
DIN Rail |
| Sensor Block Indicator |
None |
| Approvals |
UL |
| Test Socket(s) |
No |
| Partition |
No |
| Net Weight |
0.035 lbs |
| Gross Weight |
0.035 lbs |
ASIUSLKG5
ASI-Automation Systems Interconnect Terminal Blocks