Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
C25HNE3120L Eaton Contactors, C25 Series, DP CONT 120A 3P OPN 380V 50HZ
MFG Item Number
C25HNE3120L
C25HNE3120L Eaton Contactors, C25 Series, DP CONT 120A 3P OPN 380V 50HZ
MFG Item Number
C25HNE3120L
This item cannot be canceled or returned
Description
DP CONT 120A 3P OPN 380V 50HZ
24~480 VAC Coils Up to 7‑1/2 HP @ 230V Up to 5.5 KW @ 230V UL; CSA Certified; IEC Up to 50 Amps Definite Purpose Contactors are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVACR) industry. Suitable for a wide range of other low‑cycle duty applications requiring low cost switching of single and three‑phase loads.
Quick Connect Terminals Open Enclosure Double Break Contacts Class B Magnetic Coil
Specifications
Specifications
Manufacturer Part Number
C25HNE3120L
Manufacturer
Eaton
Product Series
C25
Family Series
Eaton Contactors, C25 Series
Description
Eaton definite purpose contactor, Quick, 120A, 380-415 Vac, 50 Hz, Open with metal mounting plate, 15-50A, two- and three-pole, 120A, Contactor, Three-pole, 140A, Box lugs posidrive setscrew, Non-reversing
Nominal Coil Voltage
380 VAC
Coil Voltage
380-415 VAC
Inductive Current Rating
120 A
Poles
3NO
Termination
Box Lug
Enclosure
Open
Resistive Rating
140 A
Approvals
CSA, UR
Net Weight
8.5 lbs
Gross Weight
8.5 lbs
C25HNE3120L
Eaton Contactors, C25 Series