C25KNE3300A

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
C25KNE3300A Eaton Contactors, C25 Series, Definite purpose contactors
MFG Item Number
C25KNE3300A

C25KNE3300A Eaton Contactors, C25 Series, Definite purpose contactors

MFG Item Number
C25KNE3300A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, C25 Series
Item #
C25KNE3300A
Definite purpose contactors

C25 Series Information

  • 24~480 VAC Coils
  • Up to 7‑1/2 HP @ 230V
  • Up to 5.5 KW @ 230V
  • UL; CSA Certified; IEC
  • Up to 50 Amps
Definite Purpose Contactors are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVACR) industry. Suitable for a wide range of other low‑cycle duty applications requiring low cost switching of single and three‑phase loads.
  • Quick Connect Terminals
  • Open Enclosure
  • Double Break Contacts
  • Class B Magnetic Coil

Videos

Specifications

Specifications
Manufacturer Part Number C25KNE3300A
Manufacturer Eaton
Product Series C25
Family Series Eaton Contactors, C25 Series
Description Eaton definite purpose contactor, Quick, 300A, 110-120 Vac, 50/60 Hz, Open with metal mounting plate, 15-50A, two- and three-pole, 300A, Contactor, Three-pole, 200 and 300A, three-pole, 300A, Box lugs posidrive setscrew, Non-reversing
Nominal Coil Voltage 120 VAC
Coil Voltage 120 VAC
Inductive Current Rating 300 A
Coil Type Magnetic
Poles 3NO
Frame Size K
Termination Box Lug
Shunt No
Enclosure Open
Resistive Rating 300 A
Approvals CSA, UR
Net Weight 22 lbs
Gross Weight 22 lbs