C25LNE3360A

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C25LNE3360A

Eaton Contactors, C25 Series

C25LNE3360A

Eaton Contactors, C25 Series
Definite purpose contactors
MFG Item Number
C25LNE3360A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Contactors, C25 Series
Item #
C25LNE3360A
Definite purpose contactors

C25 Series Information

  • 24~480 VAC Coils
  • Up to 7‑1/2 HP @ 230V
  • Up to 5.5 KW @ 230V
  • UL; CSA Certified; IEC
  • Up to 50 Amps
Definite Purpose Contactors are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVACR) industry. Suitable for a wide range of other low‑cycle duty applications requiring low cost switching of single and three‑phase loads.
  • Quick Connect Terminals
  • Open Enclosure
  • Double Break Contacts
  • Class B Magnetic Coil

Videos

Specifications

Specifications
Manufacturer Part Number C25LNE3360A
Manufacturer Eaton
Product Series C25
Family Series Eaton Contactors, C25 Series
Description Eaton definite purpose contactor, Non-reversing contactors and starters C306, 360A, three-pole, Open with metal mounting plate, Box lugs posidrive setscrew ,Three Pole, 360A,110–120 Vac, 50/60 Hz
Nominal Coil Voltage 120 VAC
Coil Voltage 120 VAC
Inductive Current Rating 360 A
Coil Type Magnetic
Poles 3NO
Frame Size L
Termination Box Lug
Shunt No
Enclosure Open
Resistive Rating 360 A
Approvals CSA, UR
Net Weight 27.7 lbs
Gross Weight 27.7 lbs