Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Eaton Contactors, C25 Series
C25LNE3360AA
Eaton Contactors, C25 Series
DP CONT 360A 3P OPN 120V W/1NO AUX
MFG Item Number
C25LNE3360AA
This item cannot be canceled or returned
Description
DP CONT 360A 3P OPN 120V W/1NO AUX
24~480 VAC Coils Up to 7‑1/2 HP @ 230V Up to 5.5 KW @ 230V UL; CSA Certified; IEC Up to 50 Amps Definite Purpose Contactors are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVACR) industry. Suitable for a wide range of other low‑cycle duty applications requiring low cost switching of single and three‑phase loads.
Quick Connect Terminals Open Enclosure Double Break Contacts Class B Magnetic Coil
Specifications
Specifications
Manufacturer Part Number
C25LNE3360AA
Manufacturer
Eaton
Product Series
C25
Family Series
Eaton Contactors, C25 Series
Description
Eaton definite purpose contactor, Quick, 360A, 110-120 Vac, 50/60 Hz, 1NO, Open with metal mounting plate, 15-50A, two- and three-pole, 360A, Contactor, Three-pole, 360A, Box lugs posidrive setscrew, Non-reversing
Nominal Coil Voltage
120 VAC
Coil Voltage
110-120 VAC
Inductive Current Rating
360 A
Coil Type
Magnetic
Poles
3NO
Frame Size
L
Termination
Box Lug
Shunt
No
Enclosure
Open
Resistive Rating
360 A
Auxiliary Contact
1NO
Approvals
CSA, UR
Net Weight
23 lbs
Gross Weight
23 lbs
C25LNE3360AA
Eaton Contactors, C25 Series